Shop All Flushmount Lights
Lithonia Lighting
Round Downlight, 9-7/8" L, 5-1/2" Dia, 40 W
Mfr # EVO4CC35/45ARLSMDMVOLTGZ10JBXCCANC120DWH
Zoro # G809001410
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Specular
- Voltage 120-277V AC
- Dimmable Yes
- Overall Length 9 7/8 in
- Dimming Type Full Continuous Dimming
Product Information
- Brand Lithonia Lighting
- MFR # EVO4CC35/45ARLSMDMVOLTGZ10JBXCCANC120DWH
- Zoro # G809001410
- UPC # 00194994939252
- Country of Origin United States
- Category Flushmount Lights
Dimensions
Overall Length | 9 7/8 in |
Overall Height | 9 1/8 in |
Diameter | 5 1/2 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 5 1/2 in |
Description
Round Downlight, Diameter 5 1/2 in, Overall Length 9 7/8 in, Series EV04, Light Output 1,001.7 lm, Color Temperature 3500K, Color Rendering Index 85, Maximum Fixture Wattage 40 W, Voltage 120-277V AC, Overall Height 9 1/8 in, Overall Width 5 1/2 in, Housing Color Clear, Housing Finish Specular, Housing Material Galvanized Steel, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included No, Lighting Technology LED, Dimming Method 0-10V, Dimming Range upto 10 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 116 Lumens Per Watt (2BLT4 40L ADP LP835)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75834)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2F 130V)
- PROSKIT Mini-Flashlight (902-068)
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- LITHONIA LIGHTING LED Linear Strip Light, 4813 lm (CLX L48 5000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- LITHONIA LIGHTING Low Profile Wraparound Fixture, 4ft L, 55W (FMLWL LNK 48 ALO4 8SWW2)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- QUOIZEL Glisten Flush Mount (PCGN1616C)
- Lithonia Lighting Flushmount Lights