Shop All Job Site Lighting Parts
Lithonia Lighting
Replacement Ni-Cad Battery for EU2 LED
Mfr # ELB B001
Zoro # G4522771
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. EU2LED
- Voltage - Emergency Lighting and Exit Signs 3.6
- Battery Chemistry Nickel Cadmium
- Height 1 57/64 in
- Capacity - Batteries 900 mAh
Product Information
- Brand Lithonia Lighting
- MFR # ELB B001
- Zoro # G4522771
- UPC # 745975931910
- Country of Origin China
- Category Job Site Lighting Parts
Dimensions
Height | 1 57/64 in |
Depth | 6 in |
Width | 1 1/32 in |
Overall Depth | 6 in |
Overall Height | 2 in |
Overall Width | 1 in |
Details
For Use With | Mfr. No. EU2LED |
Voltage - Emergency Lighting and Exit Signs | 3.6 |
Battery Chemistry | Nickel Cadmium |
Item - Emergency Lighting and Exit Signs | Battery |
Item | Battery |
Capacity - Batteries | 900 mAh |
Recharge Time | 24 hr |
Terminal Type | Plug |
Green Environmental Attribute | Product is Rechargeable |
Compatible Mfr. Model Number | EU2LED |
Voltage | 3.6 V |
Battery Capacity | 900 mAh |
Compatible with Series | EU2L |
Housing Color | Black |
Description
Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 900 mAh, Compatible with Series EU2L, Recharge Time 24 hr, Voltage 3.6 V, Plug Terminal Type, Black Housing Color, Compatible Mfr. Model Number EU2LED, Overall Depth 6 in, Overall Height 2 in, Overall Width 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For POWERSELECT PS30U62H (PS30U62H)
- ILC Replacement for Light Bulb / Lamp F20t12/pl/aq/eco replacement light bulb lamp (F20T12/PL/AQ/ECO LIGHT BULB / LAMP)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21223)
- ILC Replacement for Norman Lamps F20t12-blb replacement light bulb lamp (F20T12-BLB NORMAN LAMPS)
- LITHONIA LIGHTING Adjustable Aircraft Cable System 120" (MSHBAC120)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- PROGRESS LIGHTING Loop and Chain Hang Accessory Kit, Polished Nickel (P8678-104)
- STREAMLIGHT Temp Light, Battery/Corded, 5300lm, LED (45680)
- GROTE LED Theft Resistant Flange (43253)
- LUMAPRO Metal Lamp Guard (EL188125MG100G)
- Lithonia Lighting Job Site Lighting Parts