Shop All Recessed Troffer Lights
Lithonia Lighting
Replacement Lens, F/PGR 175M TB SCWA QRS
Mfr # DLB24
Zoro # G0260452
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Material Acrylic
- Primary Color White
- Nominal Length 24 in
- Description/Special Features Replacement diffuser for 2-lamp
Product Information
- Brand Lithonia Lighting
- MFR # DLB24
- Zoro # G0260452
- UPC # 784231082270
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Length | 24" |
Nominal Length | 24 in |
Overall Length | 24 in |
Overall Height | 2 1/4 in |
Overall Width | 10 in |
Details
Material | Acrylic |
Item | Replacement Lens |
Primary Color | White |
Description/Special Features | Replacement diffuser for 2-lamp |
For Use With | LB Series, PGR Series |
Sub-Category | Replacement Parts |
Lens Material | Acrylic |
Finish | Unfinished |
Lens Type | Diffuser Lens |
Lens Color | White |
Type | 2 Foot, Narrow LB Series Fixtures |
Description
Replacement Lens, For Use With LB Series, PGR Series, 24 in Overall Length, 10 in Overall Width, 2 1/4 in Overall Height, Diffuser Lens Lens Type, Acrylic Lens Material, White Lens Color, Unfinished Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 4000K 11" Rectangular LED Kit, KT-RKIT-RP-11-4000-840-VDIM (KT-RKIT-RP-11-4000-840-VDIM)
- ILC Replacement for GE General Electric G.E 78623 (78623 GE GENERAL ELECTRIC G.E)
- IDEAL Ind Light, Green, 125V, Flush (777221)
- ILC Replacement for Philips 23283-5 replacement light bulb lamp (23283-5 PHILIPS)
- LITHONIA LIGHTING Power Cord, 72 In Length (GFA PWS1836)
- LITHONIA LIGHTING LED Flat Panel (CPX 2X2 ALO7 SWW7 M4)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- LITHONIA LIGHTING Decorative Fluorescent Fixtures, 120/277V (LB 4 32 MVOLT GEB10IS)
- LITHONIA LIGHTING Contractor Select GT 2 x 2 ft. Integrated LED 2200 Lumens 4000K Commercial Grade Recessed Troffer (2GTL2 A12 120 LP840)
- ADVANCE Ballast Elec 1-2 F96T12 (ICN2P60N35I)
- Lithonia Lighting Recessed Troffer Lights