Shop All Fluorescent Lighting Accessories
Lithonia Lighting
Replacement Lens, F/Mfr. No. 10640 32 GEB
Mfr # DPUFF
Zoro # G2904571
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 5 1/2 in
- Finish Unfinished
- Description/Special Features Decorative Fluorescent Fixture
- Primary Color White
- Nominal Length 51 1/2 in
Product Information
- Brand Lithonia Lighting
- MFR # DPUFF
- Zoro # G2904571
- UPC # 784231142615
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Nominal Height | 5 1/2 in |
Nominal Length | 51 1/2 in |
Width | 11-1/4" |
Height | 5-1/2" |
Length | 51-1/2" |
Nominal Width | 11 1/4 in |
Overall Height | 5 1/2 in |
Overall Width | 11 1/4 in |
Overall Length | 51 1/2 in |
Details
Finish | Unfinished |
Description/Special Features | Decorative Fluorescent Fixture |
Primary Color | White |
Item | Replacement Lens |
Material | Acrylic |
For Use With | 10640 Series |
Sub-Category | Replacement Parts |
Standards | Replacement parts not listed |
Lens Type | Diffuser Lens |
Lens Material | Acrylic |
Lens Color | White |
Type | Decorative Fluorescent Fixture |
Description
Replacement Lens, For Use With 10640 Series, 51 1/2 in Overall Length, 11 1/4 in Overall Width, 5 1/2 in Overall Height, Diffuser Lens Lens Type, Acrylic Lens Material, White Lens Color, Unfinished Finish, Replacement parts not listed Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led Horizontal 4K 600L (BPPL13/H/840/LED)
- E E SYSTEMS GROUP Pure Digital Solar Powered Smart Light Daylight White Light (EE814WDC)
- SIGNIFY LED, 3.3 W, BA11, Candelabra Screw (E12) (3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 2700K (CF32DT/E/IN/827/ECO)
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle (CS11WIMP)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/IBZ Fix, PR (IBAC120 M100)
- LITHONIA LIGHTING Swivel Stem Hanger, F/HB8, HB5, AF Fixture (SQ24)
- LITHONIA LIGHTING Chain Hanging Kit, F/Industrial Strip, PK2 (HC36 M12)
- LITHONIA LIGHTING Replacement Lens, F/11430 32 GEB WH (DSBDDROP)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. GT2U MV (L2GT82 A12 WWGR)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 8W, 2 pin (FS5)
- Lithonia Lighting Fluorescent Lighting Accessories