Shop All Fluorescent Lighting Accessories
Lithonia Lighting
Replacement Lens, F/8 ft. EFT Series
Mfr # LEFT96
Zoro # G2665126
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Warranty 1 yr
- Primary Color Clear
- Includes Replacement Lens for 8 ft
- For Use With EFT Series
- Sub-Category Replacement Parts
Product Information
- Brand Lithonia Lighting
- MFR # LEFT96
- Zoro # G2665126
- UPC # 784231004371
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Overall Width | 7 1/4 in |
Overall Length | 50 in |
Overall Height | 6 1/2 in |
Details
Warranty | 1 yr |
Primary Color | Clear |
Includes | Replacement Lens for 8 ft |
For Use With | EFT Series |
Sub-Category | Replacement Parts |
Material | Acrylic |
Item | Replacement Lens |
Description/Special Features | EFT 8 ft replacment lens |
Lens Color | Clear |
Lens Material | Acrylic |
Finish | Unfinished |
Type | 8 Foot EFT Series Fixtures |
Description
Replacement Lens, For Use With EFT Series, 50 in Overall Length, 7 1/4 in Overall Width, 6 1/2 in Overall Height, Acrylic Lens Material, Clear Lens Color, Unfinished Finish, Replacement Lens for 8 ft Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126BB)
- ILC Replacement For 3M 78800054146 (WW-00LK-0)
- LITHONIA LIGHTING Swivel Stem Hanger, F/HB8, HB5, AF Fixture (SQ24)
- LITHONIA LIGHTING Replacement Lens, F/4 ft. DMW Series (DDM48)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. GT2U MV (L2GT82 A12 WWGR)
- LITHONIA LIGHTING Chain Hanging Kit, F/Industrial Strip, PK2 (HC36 M12)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/IBZ Fix, PR (IBAC120 M100)
- NVENT CADDY Hanging Box Kit, F/1-1/2In Elec Box, PK10 (512)
- Lithonia Lighting Fluorescent Lighting Accessories