Shop All Emergency Lights
Lithonia Lighting
Remote Head
Mfr # ERE GY T WP SQ M12
Zoro # G002161843
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Material Plastic
- Adjustable Yes
- Voltage 3.6 V
- Housing Color Gray
Product Information
- Brand Lithonia Lighting
- MFR # ERE GY T WP SQ M12
- Zoro # G002161843
- UPC # 191848036815
- Country of Origin China
- Category Emergency Lights
Dimensions
Overall Height | 6 3/4 in |
Overall Length | 10 1/2 in |
Overall Width | 10 1/2 in |
Overall Depth | 4 1/4 in |
Recommended Mounting Height | 12 ft |
Details
Item | Remote Head |
Lighting Technology | LED |
Housing Material | Plastic |
Adjustable | Yes |
Voltage | 3.6 V |
Housing Color | Gray |
Includes | Mounting Hardware |
IP Rating | Not Rated |
Standards | cULus Listed, NEC, NFPA 101, NFPA 70, OSHA, UL924 |
Number of Lamps | 2 |
Housing Finish | Painted |
Environmental Rating | Damp Location Rated |
Maximum Operating Temperature | -22 Degrees F |
NEMA Rating | Not Rated |
Lamp Wattage | 2 W |
Minimum Operating Temperature | 122 Degrees F |
Bulb Replaceable | No |
Compatible Mfr. Model Number | ECBRM, ECC REM, ECR/ECG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM |
Description
Remote Head, 2 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 3.6 V, NEMA Rating Not Rated, Not Rated IP Rating, Not Applicable Current, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 13M588, 487V38, 487V39, Compatible Mfr. Model Number ECBRM, ECC REM, ECR/ECG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM, Gray Housing Color, Painted Housing Finish, Housing Material Plastic, Includes Mounting Hardware, Maximum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK LIGHTING Vines 1-Light Mini Pendant in Satin Nickel with Mint Glass (31348/1MN)
- METALUX Ep3 3 Lmp, 2'X4' Par, 18 Cell, Semi, T8 (2EP3GX-332S36I-UNV-EB81-U)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M2-In-T8-Gp-D-277 (M2-IN-T8-GP-D-277)
- LITHONIA LIGHTING Lithonia Lighting® ILB CP10 Emergency LED Driver, 50-60Hz, 10 Watts, Silver (ILB-CP10-A-M5)
- LITHONIA LIGHTING Lithonia Lighting 3495017 120 & 277 V Metal LED Glass Emergency Light - White (3495017)
- LITHONIA LIGHTING Remote Head (ERE W SGL SQ M12)
- LITHONIA LIGHTING LED Wet Location Emergency Light/Exit (WLTC 1 R TPS M4)
- LITHONIA LIGHTING Lithonia Lighting® Emergency LED Exit Sign Combo Unit W/ Square Lamp Heads, White (ECRG-SQ-M6)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP M12)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Light Adjustable Optics Ni-Cad Battery Backup (500780)
- Lithonia Lighting Emergency Lights