Shop All Emergency Lights
Lithonia Lighting
Remote Head, 5 to 30V, LED, Thrmplst, Wht
Mfr # ELMRE LP220L SGL M12
Zoro # G900892726
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 5 to 30 V
- Lamp Watts - Emergency Lighting and Exit Signs 1.2 W
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Mounting Surface
Product Information
- Brand Lithonia Lighting
- MFR # ELMRE LP220L SGL M12
- Zoro # G900892726
- UPC # 193047558426
- Country of Origin Mexico
- Category Emergency Lights
Dimensions
Length | 6 7/8 in |
Width | 3 1/2 in |
Height | 4 5/8 in |
Overall Depth | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 7 in |
Overall Height | 4 3/4 in |
Recommended Mounting Height | 8 1/2 ft |
Description
Remote Head, 1 W Lamp Wattage, Lighting Technology LED, 1 Number of Lamps, Voltage 5 to 30 V, NEMA Rating Not Rated, Not Rated IP Rating, 240 mA Current, Bulb Replaceable No, Adjustable Yes, Compatible Guard 4YFV2, Compatible Grainger Part Number 1GC97, 1THX7, 1THX8, 2XLW3, 2XLW4, 3BA31, 3BA32, 3BA33, 483U31, 483U32, 483U34, 483U36, 483U37, 483U38, 4YFV2, 54ZU68, 54ZU69, 54ZU70, 54ZU71, 54ZU72, Compatible Mfr. Model Number ELM2L, ELM4L, ELM6L, ELT, EXTL, INDL, LHQM, LHQM LED, TCLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13CO)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- BULBRITE 25w Dimmable White G12 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861952)
- NIGHTSTICK Head Lamp, LED, Spotlight/Floodlight (NSP-4606B)
- LITHONIA LIGHTING Led Emergency Light (264E6T)
- LITHONIA LIGHTING LED Emergency Light (EU2C HO M6)
- LITHONIA LIGHTING Lithonia Lighting® Emergency LED Exit Sign Combo Unit W/ Square Lamp Heads, White (ECRG-SQ-M6)
- LITHONIA LIGHTING Remote Head (ERE W SGL SQ M12)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall (WLTU MR GY)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 22W (ELM6L UVOLT LTP SDRT HO)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Whte (ELMRE LP220L T M12)
- Lithonia Lighting Emergency Lights