Shop All LED Troffers
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F32T8,111W, 120-277V (Discontinued)
Mfr # GT4 MV
Zoro # G2886405
This Product is Discontinued
Key Features
- Lamp Quantity 4
- Nominal Size - Fixtures 2 ft x 4 ft
- Voltage 120 to 277V
- Lighting Technology Fluorescent
- Lighting Certification Unrated
Product Information
- Brand Lithonia Lighting
- MFR # GT4 MV
- Zoro # G2886405
- UPC # 745975081776
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Height | 3 3/16 in |
Width | 24 in |
Length | 48 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 4 ft |
Overall Height | 3 1/4 in |
Overall Length | 48 in |
Description
2 ft x 4 ft, Lens Shape Flat, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 4, Fixture Ballast Type Electronic, Max. Fixture Wattage 128 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series GT4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.