Shop All LED Troffers
Lithonia Lighting
Recessed Troffer, 3299 lm, Integrated LED
Mfr # 2VTL2 33L ADP EZ1 LP835 N100
Zoro # G9661436
original price:
$338.89
14% off
new price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Voltage 120 to 277V
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Lamp Type - Fixtures Integrated LED
Product Information
- Brand Lithonia Lighting
- MFR # 2VTL2 33L ADP EZ1 LP835 N100
- Zoro # G9661436
- UPC # 00193048207743
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 24 in |
Fixture Height | 4 3/8 in |
Fixture Length | 24 in |
Overall Height | 4 3/8 in |
Overall Length | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 24 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,299 lm, 126 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type Integral Sensor with Smart Driver, Max. Fixture Wattage 26.2 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2VTL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mighty Pure Mp22a (120v 50/60hz) Transformer Ballast (MP22A (120V 50/60HZ) TRANSFORMER BALLAST MIGHTY)
- COOPER LIGHTING Halo BLD4 Series Matte Soft White 4 in. W LED Recessed Surface Mount Light Trim 8 W (BLD406930WHR)
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- COAST PRODUCTS HP7R Rechargeable Long Range Focusing LED Flashlight (19221)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 31W, 120-277V (2GTL 4 30L EZ1 LP835)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x2 (2VTL2RT 33L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 39W, 4302 lm, 80 CRI (2BLT2R 40L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 107 Lumens Per Watt (BLT4 40L ADP LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 20W, 2261 lm, 80 CRI (2BLT2R 20L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 31W, 120-277V (2GTL 4 30L EZ1 LP840)
- Lithonia Lighting LED Troffers