Shop All LED Retrofit Kits
This Product is Discontinued
Lithonia Lighting
Recessed Retrofit Kit, White, LED (Discontinued)
Mfr # REAL6 D6MW 600L 30k .60SC ESL U
Zoro # G1024737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size 6 in
- Watts 8 W
- Socket Type E26
- Lumens 600
- Lighting Certification Unrated
Product Information
- Brand Lithonia Lighting
- MFR # REAL6 D6MW 600L 30k .60SC ESL U
- Zoro # G1024737
- UPC # 784231357750
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 6 3/8 in |
Width | 7 1/2 in |
Height | 6 3/8 in |
Overall Height | 6 5/8 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 7 1/2 in |
Description
LED Can Light Retrofit Kit, Nominal Size 6 in, Color Temperature 3000K, Light Output 600 lm, Color Rendering Index 80, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 1/2 in, Overall Height 6 5/8 in, Compliance Type CA Title 24, JA8, Voltage 120V AC, Ceiling Opening Required 5 15/16 in, Dimming Range 100 Percent to 25 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel, Includes Trim, Includes Driver Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.