Shop All Wall Bracket Fixtures
Lithonia Lighting
Pole Bracket, For Round and Square Poles
Mfr # PUMBA DDBXD U
Zoro # G6122557
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 4 1/2 in
- Housing Finish Bronze
- Housing Material Die Cast Aluminum
- For Use With Round and Square Poles
Product Information
- Brand Lithonia Lighting
- MFR # PUMBA DDBXD U
- Zoro # G6122557
- UPC # 00820476703775
- Country of Origin Mexico
- Category Wall Bracket Fixtures
Dimensions
Width | 6 in |
Height | 4 1/2 in |
Length | 10 in |
Details
Item | Pole Bracket |
Housing Finish | Bronze |
Housing Material | Die Cast Aluminum |
For Use With | Round and Square Poles |
Description
Pole Bracket, For Use With Round and Square Poles, Height 4 1/2 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania F25t8/350bl/18in/eco replacement light bulb lamp (F25T8/350BL/18IN/ECO SYLVANIA)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- WAKEMAN OUTDOORS Adjustable LED COB Outdoor Camping Lantern Flashlight Black (75-CL1011)
- HALO Specular Reflector, 404 (404H)
- LITHONIA LIGHTING Fixture, Wall Bracket (WP 2 32 MVOLT GEB10IS DO)
- LITHONIA LIGHTING Wall Bracket Fixture (WC 2 25 120 GEB10IS CO S1)
- PROGRESS LIGHTING Recessed Accessory Plaster Frame Clips (P8700-01)
- MUTUAL INDUSTRIES Mutual Industries, 7100-0-22 Wall Ties, 2, 2.5 Inch Height, 7 Inch Width (7100-0-22)
- ZORO SELECT Utility Shelf w/Backsplash, 36x5-3/16In (4WMK2)
- PROGRESS LIGHTING Stem Kit 15 Foot Cord Extender, White (P8625-30)
- MUTUAL INDUSTRIES 1000, 7/8 In X 6 3/8 In 28 Ga Wall Ties (7110-0-0)
- Lithonia Lighting Wall Bracket Fixtures