Shop All Fluorescent Lighting Accessories
Lithonia Lighting
Pendent Hanging Kit, F/All I-Beam Fixture
Mfr # IBZPMP
Zoro # G3297296
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Listed
- Warranty 1 yr
- Nominal Width 6 in
- Includes Side Cover
- Description/Special Features Pendant monopoint splice box, includes side covers
Product Information
- Brand Lithonia Lighting
- MFR # IBZPMP
- Zoro # G3297296
- UPC # 745976874766
- Country of Origin Mexico
- Category Fluorescent Lighting Accessories
Dimensions
Nominal Width | 6 in |
Length | 4" |
Height | 3" |
Width | 6" |
Nominal Height | 3 in |
Nominal Length | 4 in |
Overall Length | 4 in |
Overall Height | 3 in |
Overall Width | 6 in |
Details
Standards | cULus Listed |
Warranty | 1 yr |
Includes | Side Cover |
Description/Special Features | Pendant monopoint splice box, includes side covers |
Item | Pendant Monopoint Splice Box |
For Use With | 3/4 in Rigid Conduit |
Sub-Category | Fixture Hanging and Mounting |
Primary Color | White |
Material | Steel |
Color | White |
Finish | Unfinished |
Series | IBZ |
Type | Pendant Mounting |
Match Code | A |
Description
Pendant Monopoint Splice Box, For Use With 3/4 in Rigid Conduit, Overall Width 6 in, Overall Length 4 in, Overall Height 3 in, Includes Side Cover, Material Steel, Finish Unfinished, Color White, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Outland 10in Outdoor Pendant Light Iron (T0349)
- ILC Replacement for Satco S3929 replacement light bulb lamp, 2PK (S3929 SATCO)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 051324 (05-1324)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/IBZ Fix, PR (IBAC120 M100)
- LITHONIA LIGHTING Replacement Lens, F/11430 32 GEB WH (DSBDDROP)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. 10640 32 GEB (DPUFF)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. GT2U MV (L2GT82 A12 WWGR)
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle (CS11WIMP)
- NVENT CADDY Hanging Box Kit, F/Electrical Box, PK10 (512A)
- Lithonia Lighting Fluorescent Lighting Accessories