Shop All Area Lights
Lithonia Lighting
Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 8000-14000
Mfr # ESX1-LED-P2-50K-R3-MVOLT-UPA-BLS-DDBXD-
Zoro # G604986387
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lithonia Lighting
- MFR # ESX1-LED-P2-50K-R3-MVOLT-UPA-BLS-DDBXD-
- Zoro # G604986387
- UPC # 194994838555
- Country of Origin China
- Category Area Lights
Description
When your project calls for low initial cost and high energy savings, the lithonia lighting esx1 led area luminaire delivers. Esx1 is ideal for one-for-one replacement of hid area lighting and provides up to 76% energy savings, long service life and fast payback. The esx1 delivers 8,000 to 25,000 lumens allowing it to replace 150w to 400w hid luminaires. All esx luminaires feature adjustable light output, providing two light levels from one product, allowing greater flexibility while helping reduce inventory costs. All luminaires feature a reversible arm that allows for mounting on both round and square poles. Eight configurations of esx1 luminaires are stocked in acuity brands distribution centers. The esx1 offers a complete area lighting package and provides the combination of best product value, best price, and best delivery. The esx led area luminaire provides the combination of best product, best price and best delivery. Esx is ideal for one-for-one replacement of hid area lighting and provides up to 76% energy savings, long service life and fast payback. The esx1 delivers 8,000 to 25,000 lumens allowing it to replace 150w to 400w hid luminaires. All esx luminaires feature adjustable light output, providing two light levels from one product, allowing greater flexibility in the field and on distributors' shelves. All luminaires feature a reversible arm that allows for mounting on both round and square poles. Eight configurations of esx1 luminaires are stocked in acuity brands distribution centers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD 10FT LED Strip Lights, Colored USB Connecting TV Backlight with Remote, 16 Color Lights (SM-720-1610)
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- ILC Replacement for Ushio 1000556 replacement light bulb lamp (1000556 USHIO)
- LUXRITE Horizontal PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24565-6PK)
- LITHONIA LIGHTING LED Area Light, 53W, 120-277V, 4200L (DSXW2 LED 20C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING Parking Garage and Canopy Fixture, 34W (VCP LEDV4P240K80CRIT5MMVOLT PM DNAXD U)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 27W, 120-277V, 2286L (DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- KOEHLER BRIGHTSTAR Area Job Site Light, Battery, 3000lm, LED (89000)
- Lithonia Lighting Area Lights