Shop All LED Under Cabinet Lighting
Lithonia Lighting
Lithonia Lighting 4 White 2 Bulb T8 Fluorescent Ceiling Fixture 3348
Mfr # 3348
Zoro # G804038695
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Includes Hardware
- Standards cUL, UL Listed
- Width 5-1/8 in
- Color White
Product Information
- Brand Lithonia Lighting
- MFR # 3348
- Zoro # G804038695
- UPC # 745973724224
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 5-1/8 in |
Length | 48-7/8 in |
Height | 2-1/2 in |
Details
Finish | Gloss |
Includes | Hardware |
Standards | cUL, UL Listed |
Color | White |
Lighting Technology | Fluorescent |
Type | Wraparound |
Number of Lamps | 2 |
Lens Color | White |
Lens Material | Acrylic |
Mounting Location | Surface |
Shape | Rectangular |
Indoor/Outdoor | Indoor |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W A19 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11440)
- TRANS GLOBE One Light-Outdoor Wall Industrial-Sl (50330 SL)
- PASS & SEYMOUR Porc Kyls Lampholder (8052CC10)
- TCP LED, 5W B11, DIM, 2700K E12, Frost, Blunt Tip (LED5E12B1127KF)
- JESCO SLEEK LED 24" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/30-W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBX)
- JESCO SLEEK LED Adjustable 24" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-24/30-W-SW)
- JESCO SLEEK LED 12" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/30-W)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- AMERICAN TACK & HARDWARE Track Light Led W/Remote White (LPL704)
- MAXIM LIGHTING CounterMax 120V Slim 12 LED UC White Tunable (88951BZ)
- Lithonia Lighting LED Under Cabinet Lighting