Shop All Emergency Lights
Lithonia Lighting
Lithonia ELM2 LED M12 LED Emergency Light w/ Ni-Cad Battery
Mfr # ELM2 LED M12
Zoro # G402678224
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120 - 277
- Housing Color - Emergency Lighting and Exit Signs White
- Housing Material Thermoplastic
- Width 9.75 in.
- Height 4.7 in.
Product Information
- Brand Lithonia Lighting
- MFR # ELM2 LED M12
- Zoro # G402678224
- UPC # 745975223992
- Country of Origin United States
- Category Emergency Lights
Dimensions
Width | 9.75 in. |
Height | 4.7 in. |
Depth | 3.125 in. |
Details
Item | Contemporary LED Emergency Unit W/Adjustable Optics, Thermoplastic |
Voltage - Emergency Lighting and Exit Signs | 120 - 277 |
Housing Color - Emergency Lighting and Exit Signs | White |
Housing Material | Thermoplastic |
Fixture Mounting Location | Wall and Ceiling Mount |
Includes | Lamp |
Watts | 2.4 |
Lumens | 220 |
Description
LITHONIA LED EMERGENCY LIGHT W/ NI-CAD BATTERY - ELM2 LED M12 INTENDED USE: PROVIDES A MINIMUM OF 90 MINUTES OF ILLUMINATION FOR THE RATED WATTAGE UPON LOSS OF AC POWER. IDEAL FOR APPLICATIONS REQUIRING ATTRACTIVE UNIT EQUIPMENT WITH QUICK INSTALLATION. LISTINGS: UL LISTED. MEETS UL924. NOM CERTIFIED (SEE OPTIONS). CONSTRUCTION: WHITE, COMPACT, LOW-PROFILE CONTEMPORARY DESIGN. ENGINEERING-GRADE THERMOPLASTIC HOUSING IS IMPACT-RESISTANT, SCRATCH-RESISTANT AND CORROSION-PROOF. UL94V-O FLAME RATING. UV-STABLE RESIN RESISTS DISCOLORATION FROM NATURAL AND MAN-MADE LIGHT SOURCES. SEALED, MAINTENANCE-FREE NICKEL-CADMIUM BATTERY DELIVERS 90 MINUTE CAPACITY TO EMERGENCY LAMPS. TWO-STATE CONSTANT-CURRENT CHARGE MAXIMIZES BATTERY LIFE AND AUTOMATICALLY RECHARGES AFTER BATTERY DISCHARGE. LOW-VOLTAGE DISCONNECT PREVENTS EXCESSIVELY DEEP DISCHARGE THAT CAN PERMANENTLY DAMAGE THE BATTERY. OPTICS: TWO LED LAMP HEADS WITH 12 SERIES-PARALLEL WHITE LEDS EACH, PROVIDE REDUNDANT LIGHT SOURCES TO ENSURE EMERGENCY LIGHTING PERFORMANCE. TYPICAL LED LAMP LIFE IS 10 YEARS. BATTERY: SEALED, MAINTENANCE-FREE NICKEL-CADMIUM BATTERY DELIVERS 90 MINUTE CAPACITY TO EMERGENCY LAMPS. TWO-STATE CONSTANT-CURRENT CHARGE MAXIMIZES BATTERY LIFE AND AUTOMATICALLY RECHARGES AFTER BATTERY DISCHARGE. LOW-VOLTAGE DISCONNECT PREVENTS EXCESSIVELY DEEP DISCHARGE THAT CAN PERMANENTLY DAMAGE THE BATTERY. ELECTRICAL: DUAL-VOLTAGE INPUT CAPABILITY (120/277V). EDGE CONNECTOR ON PRINTED CIRCUIT BOARD ENSURES LONG-TERM DURABILITY. CURRENT-LIMITING CHARGER MAXIMIZES BATTERY LIFE AND MINIMIZES ENERGY CONSUMPTION. PROVIDES LOW OPERATING COSTS. SHORT-CIRCUIT PROTECTION Ù CURRENT-LIMITING CHARGER CIRCUITRY PROTECTS PRINTED CIRCUIT BOARD FROM SHORTS. THERMAL COMPENSATION ADJUSTS CHARGER OUTPUT TO PROVIDE OPTIMUM CHARGE VOLTAGE RELATIVE TO AMBIENT TEMPERATURE. REGULATED CHARGE VOLTAGE MAINTAINS CONSTANT-CHARGE VOLTAGE OVER A WIDE RANGE OF LINE VOLTAGES. PREVENTS OVER/ UNDERCHARGING THAT SHORTENS BATTERY LIF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E K14/Q100 120V/CL (K14/Q100 120V/CL GE GENERAL ELECTRIC G.E)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (1E520)
- HALO Reflector Trim, 692 (692H)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP SDRT M12)
- LITHONIA LIGHTING Emrg Lt/ExCmb, Thrmp, Nck-Mtl Hydr, LED, 1W (ECRG SQ)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall (WLTU MR GY)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 22W (ELM6L UVOLT LTP SDRT HO)
- LITHONIA LIGHTING Remote Head (ERE GY T WP SQ M12)
- ALEDDRA G4 Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft (LLT-4-EM-T8-G4-15W-50K)
- Lithonia Lighting Emergency Lights