Shop All Light Fixture Parts
Lithonia Lighting
Lighting Fixture Wiring Converter, 6
Mfr # OC 120 12/3G M10
Zoro # G410865050
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lighting Fixtures
- Standards BAA, cULus, UL Listed
- Voltage 120V
- Overall Width 9/16 in
- Overall Length 6 in
Product Information
- Brand Lithonia Lighting
- MFR # OC 120 12/3G M10
- Zoro # G410865050
- UPC # 784231153789
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Overall Width | 9/16 in |
Overall Length | 6 in |
Overall Height | 2 3/16 in |
Details
Item | Lighting Fixture Wiring Converter |
For Use With | Lighting Fixtures |
Standards | BAA, cULus, UL Listed |
Voltage | 120V |
Number of Conductors | 4 |
Description
Indoor Lighting Fixture Wiring Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Metal Remote, 30 Cover, Single Hd, Bk (SRM30BK)
- JESCO 96W Hardwire Outdoor Universal NonDimming 24V LED Power Supply in Metal Inclosure (DL-PS-96/24-JB-OD-S)
- JUNO LIGHTING Adj LED Downlight 4in., Switchable White (WF4 ADJ SWW5 90CRI MW M6)
- DUAL-LITE Light, 130W, White, 6V (LM130)
- LITHONIA LIGHTING Right Angle Tenon Mounting Arm (FRWB DDBXD U)
- LITHONIA LIGHTING Board, Charger (ELP U012)
- LITHONIA LIGHTING New Construction Downlight 6in., Non-IC (LDN6 35/15 MVOLT GZ10 HSG)
- LITHONIA LIGHTING Flange Kit, For 2 x 4 Fluorescent Troffer (FC824)
- LITHONIA LIGHTING Wallpack, Switchable CCT, Adj LM Output, (WPX0 LED ALO SWW2 MVOLT PE DDBXD M2)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR1 LED ALO SWW2 UVOLT PE DDBTXD)
- COMMERCIAL ELECTRIC 48 in. 4,000 Lumens Integrated LED White Wraparound (WR4840K40LWL)
- Lithonia Lighting Light Fixture Parts