Shop All Strip Lights
Lithonia Lighting
Light Fixture, 58W, 120-277V, White
Mfr # WT8 2 32 MVOLT GEB10IS
Zoro # G6219832
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Dimmable No
- Housing Finish White Powder Coated
- Nominal Width 4 3/4 in
- Ballast Type Instant Start
Product Information
- Brand Lithonia Lighting
- MFR # WT8 2 32 MVOLT GEB10IS
- Zoro # G6219832
- UPC # 753573533856
- Country of Origin Mexico
- Category Strip Lights
Dimensions
Nominal Width | 4 3/4 in |
Width | 4-3/4" |
Nominal Height | 3 7/8 in |
Length | 48" |
Nominal Length | 4 ft |
Height | 3-7/8" |
Overall Width | 4 3/4 in |
Overall Length | 48 in |
Overall Height | 3 3/4 in |
Description
4 ft, Lens Shape Architectural, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, WT8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- GE LAMPS GE LIGHTING 1000W, BT56 Metal Halide HID Light Bulb (MPR1000/VBU/O)
- METALUX Wn 2 Lmp, 2' Wrparnd, Eltrnc Bal, T8 (WN-217A-UNV-EB81-U)
- LITHONIA LIGHTING S132 48In Fluorescent Light Fixture (S132)
- LITHONIA LIGHTING Z Channel Strip Fixture, T8, 2Lamp, 30W (Z 217 MV)
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 4IN 30K 90CRI WL MW)
- LITHONIA LIGHTING Channel Strip Fixture, F32T8,120V (C232 MV)
- LITHONIA LIGHTING LED Wraparound (FML4W 48 ALO6 SEF 840 MVOLT)
- SUNLITE Linear LED Strip Fixture, 3000K, Warm Whit (LFX/ST/4FT/1L/15W/30K)
- Lithonia Lighting Strip Lights