Shop All Flushmount Lights
Lithonia Lighting
Light Fixture, 34W, 120V, Brushed Nickel
Mfr # 10815 BN
Zoro # G3311506
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Nickel
- Length 9-7/8"
- Width 24-1/2"
- Lamp Type F17T8
Product Information
- Brand Lithonia Lighting
- MFR # 10815 BN
- Zoro # G3311506
- UPC # 745975385980
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 9-7/8" |
Width | 24-1/2" |
Height | 3-1/2" |
Nominal Width | 24 1/2 in |
Nominal Length | 9 7/8 in |
Nominal Height | 3 1/2 in |
Overall Length | 9 7/8 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 3 1/2 in |
Overall Width | 24 1/2 in |
Description
Decorative Light Fixture, Diameter Not Applicable, Overall Length 9 7/8 in, Series 10815, Maximum Fixture Wattage 34 W, Voltage 120V AC, Overall Height 3 1/2 in, Overall Width 24 1/2 in, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology Fluorescent, Ballast Quantity 1, Ballast Type Electronic, Bulb Quantity 2, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARED2GOLF 20 ft. Drop Light on Retractable Electric Cord Reel (GE2625870)
- LUMARK Axc, Large, 123W, 4000K, Fc, 120-277V (AXCL12A)
- NUVO LED 4 Foot - Wide Strip Light - 38 Watts - 5000K - White - Connectible (65/1136)
- NEBO 1,000 Lumen AA Handheld Flashlight (NEB-FLT-0016)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- BESA LIGHTING Paco 12 Ceiling, Opal/Clear Stone, Finish, 1x16W LED (PACO12CLC-LED)
- Lithonia Lighting Flushmount Lights