Shop All LED Bay Lights
Lithonia Lighting
LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W
Mfr # IBG 12L MVOLT 5K
Zoro # G8345857
original price:
$302.89
8% off
new price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 10 to 20 ft
- Lighting Technology LED
- Lumens 12,045 lm
- Light Distribution General
- Fixture Voltage 120 to 277
Product Information
- Brand Lithonia Lighting
- MFR # IBG 12L MVOLT 5K
- Zoro # G8345857
- UPC # 194994009160
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 10 to 20 ft |
Fixture Length | 25 5/8 in |
Fixture Width | 11 3/4 in |
Fixture Height | 2 3/4 in |
Overall Length | 25 5/8 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Overall Width | 11 3/4 in |
Overall Height | 2 3/4 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
Suggested Fixture Mounting Height 10 to 20 ft., 12,045 Lumens, Light Distribution General, Color Temperature 5000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 77.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 2, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 158.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount (P350167-009)
- SATCO 15 W G16 1/2 Incandescent - Clear - 2500 Hours - 98L - Candelabra Base - 130V (A3921)
- ILC Replacement for Damar Bab/cg/orange 20W 12V replacement light bulb lamp (BAB/CG/ORANGE 20W 12V DAMAR)
- STREAMLIGHT Ultrastinger Led 120V Ac/12V Dc (77553)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 24000 Lumens, 120V-277V, 4000K (CPHB 24LM MVOLT 40K)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 26558 lm (JEBL 24L 50K 80CRI WH)
- MASTER LOCK CABLE ADJ LOCKHEAD 6' (8413DPF)
- Lithonia Lighting LED Bay Lights