Shop All LED Bay Lights
Lithonia Lighting
LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W
Mfr # IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH
Zoro # G8345139
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height Up to 60 ft
- Lighting Technology LED
- Lumens 47,261 lm
- Light Distribution General
- Fixture Voltage 120 to 277
Product Information
- Brand Lithonia Lighting
- MFR # IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH
- Zoro # G8345139
- UPC # 194994020851
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | Up to 60 ft |
Fixture Width | 15 1/2 in |
Fixture Length | 47 3/8 in |
Fixture Height | 2 3/4 in |
Overall Height | 2 3/4 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Width | 15 1/2 in |
Overall Length | 47 1/4 in |
Suggested Fixture Mounting Height Range | 40 to 60 ft. |
Description
Suggested Fixture Mounting Height Up to 60 ft., 47,261 Lumens, Light Distribution General, Color Temperature 4000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 291.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 166.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Mr16 Spot 20W Gu5.3 (0474900)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 30W (RFM2T440A)
- RECYCLEPAK Battery Recycling Kit, 5.5 Liter Can (SUPPLY-364LI)
- ILC Replacement for Ledtronics B3127cg5-0004 replacement light bulb lamp (B3127CG5-0004 LEDTRONICS)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 19680 lm (JEBL 18L 50K 80CRI WH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDHVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LED Round High Bay 13in., 18000 LM, Mult (CPRB 18LM MVOLT 40K 80CRI DWH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 21067 lm (IBE 22LM MVOLT 40K)
- Lithonia Lighting LED Bay Lights