Shop All LED Bay Lights
Lithonia Lighting
LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W
Mfr # IBG36000LMSEFAFLWDHVOLTGZ1050K80CRIDWH
Zoro # G8343985
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height Up to 60 ft
- Lumens 36,018 lm
- Light Distribution Wide
- Fixture Voltage 347 to 480
Product Information
- Brand Lithonia Lighting
- MFR # IBG36000LMSEFAFLWDHVOLTGZ1050K80CRIDWH
- Zoro # G8343985
- UPC # 194994020844
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | Up to 60 ft |
Fixture Length | 25 5/8 in |
Fixture Width | 20 1/8 in |
Fixture Height | 2 3/4 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Overall Length | 25 5/8 in |
Overall Width | 20 5/8 in |
Overall Height | 2 3/4 in |
Suggested Fixture Mounting Height Range | 40 to 60 ft. |
Description
Suggested Fixture Mounting Height 20 to 40 ft., 36,018 Lumens, Light Distribution Wide, Color Temperature 5000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 347 to 480, Max. Fixture Wattage 223.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 6, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 165.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V 2PK (S22219)
- ILC Replacement for Philips F15t12/d 30 DAY replacement light bulb lamp (F15T12/D 30 DAY PHILIPS)
- ILC Replacement for Q-lab Uvb-313, 12PK (UVB-313 Q-LAB)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- LITHONIA LIGHTING LED Round High Bay 13in., 18000 LM, Mult (CPRB 18LM MVOLT 40K 80CRI DWH)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLWDHVOLTGZ1050K70CRIDWHXD)
- LITHONIA LIGHTING LED Low Bay, 59.8 W, 48" L, Dimmable (UFITL488000LMSEFMVOLTGZ1040K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 11652 lm (IBE 12LM MVOLT 50K)
- LIGHT EFFICIENT DESIGN HID LED, 150 W, Mogul Screw (EX39) (LED-8130M40D)
- Lithonia Lighting LED Bay Lights