Shop All LED Commercial Lights
Lithonia Lighting
LED Wraparound Fixture, 1x2,4000K
Mfr # LBL2 LP840
Zoro # G5137002
original price:
$128.99
15% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 2 Lamp T8
- Lighting Technology LED
- Lighting Certification DLC 5.0
- Voltage 120/277V
Product Information
- Brand Lithonia Lighting
- MFR # LBL2 LP840
- Zoro # G5137002
- UPC # 753573917595
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Fixture Length | 24 in |
Fixture Height | 2 3/4 in |
Nominal Length | 2 ft |
Nominal Width | 10 in |
Nominal Height | 2 3/4 in |
Fixture Width | 10 in |
Overall Length | 24 in |
Overall Height | 2 3/4 in |
Overall Width | 10 in |
Description
2 ft, Lens Shape Beveled Square, 4000K, 2,046 lm, 121 lm/W, Max. Fixture Wattage 17 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LBL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd6 Led (SMD6S12935WH)
- ILC Replacement for Advance 71a5590 (71A5590 ADVANCE)
- STRAITS LED Corn Lamp-14W-E26(Medium)-4000K (15020010)
- WESTEK Bulb Halogen 25W Westek (LB25B)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4, 3500K (LBL4 LP835)
- LITHONIA LIGHTING LED Flat Panel, 3905 lm, Max Fixture 38.6W (EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Wraparound Fixture, 4000K, White (SBL4 LP840)
- LITHONIA LIGHTING Compact Wall Pack, 1550 lm (WPX1 LED P1 50K MVOLT DDBXD M4)
- LITHONIA LIGHTING LED Striplight, 42W, 5265 lm, 120/277V (ZL1NL485000LMFSTMVOLT40K80CRIWH)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 2Ft (STL2 20L EZ1 LP835)
- ILB GOLD Replacement, Ledf-Flawm903010L Led Fixture (LEDF-FLAWM903010L)
- Lithonia Lighting LED Commercial Lights