Shop All LED Commercial Lights
Lithonia Lighting
LED Wraparound Fixture, 1x2,3500K
Mfr # LBL2 LP835
Zoro # G5137011
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 2 Lamp T8
- Lighting Technology LED
- Lighting Certification DLC 5.0
- Voltage 120/277V
Product Information
- Brand Lithonia Lighting
- MFR # LBL2 LP835
- Zoro # G5137011
- UPC # 753573917564
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Nominal Width | 10 in |
Nominal Height | 2 3/4 in |
Nominal Length | 2 ft |
Fixture Height | 2 3/4 in |
Fixture Width | 10 in |
Fixture Length | 24 in |
Overall Height | 2 3/4 in |
Overall Length | 24 in |
Overall Width | 10 in |
Description
2 ft, Lens Shape Beveled Square, 3500K, 2,014 lm, 119 lm/W, Max. Fixture Wattage 17 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LBL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Severn Trent Ultra Dynamics Lamp-8060 SUD replacement light bulb lamp (ULTRA DYNAMICS LAMP-8060 SUD SEVERN TRENT)
- ILC Replacement for Target Tech Lp3t replacement light bulb lamp (LP3T TARGET TECH)
- NORWELL Cottage Onion Outdoor Wall Light - Black with Seeded Glass (1323-BL-SE)
- MILWAUKEE TOOL BOLT REDLITHIUM USB Headlamp (600 Lumens) (2118-21)
- LITHONIA LIGHTING LED Flat Panel, 3479 lm, Max Fixture 31.0W (EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Wraparound Fixture, 4000K, White (SBL4 LP840)
- LITHONIA LIGHTING Compact Wall Pack, 1550 lm (WPX1 LED P1 40K MVOLT DDBXD M4)
- LITHONIA LIGHTING LED Striplight 96 in, 14000 Lumens, 4000K (TZL1N L96 14000LM L/LENS MVOLT T40K80CRI)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 2Ft (STL2 20L EZ1 LP835)
- LITHONIA LIGHTING Flat Panel, LED, 3500K Color Temp., 6000 lm (CPANL 2X4 ALO6 SWW7 M2)
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- Lithonia Lighting LED Commercial Lights