Shop All LED Commercial Lights
Lithonia Lighting
LED Wraparound, Curved Lens, 4600 lm
Mfr # FMLWL 48 840 ZT MVOLT
Zoro # G710190616
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Certification DLC Standard, ENERGY STAR
- Voltage 120/277V
- Color Temperature 2700K, 3000K, 3500K, 4000K
- Lumens 4,600 lm
Product Information
- Brand Lithonia Lighting
- MFR # FMLWL 48 840 ZT MVOLT
- Zoro # G710190616
- UPC # 191848384558
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Overall Length | 48 in |
Nominal Length | 4 ft |
Overall Width | 5 1/2 in |
Overall Height | 2 5/8 in |
Description
4 ft, Lens Shape Curved, 2700K, 3000K, 3500K, 4000K, 4,600 lm, 109.5 lm/W, Max. Fixture Wattage 42 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable Yes, For Bulb Type LED, LED Replacement For Not Applicable, Bulb Included Yes, Dimmable Yes, FMLWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 12-Pack (LR21424-12PK)
- ILC Replacement for Osram Sylvania 69023 (69023 OSRAM SYLVANIA)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6702)
- ILC Replacement for Bulbworks Bw.4543 replacement light bulb lamp (BW.4543 BULBWORKS)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1937 lm, 3500K (SBL2 LP835)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 2Ft (STL2 20L EZ1 LP835)
- LITHONIA LIGHTING LED Flat Panel, 3905 lm, Max Fixture 38.6W (EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Wraparound Fixture, 4000K, White (SBL4 LP840)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4,4000K (LBL4 LP840)
- LITHONIA LIGHTING LED Flat Panel, 4351 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- ILB GOLD Replacement, Plt-90150 Led Fixture (PLT-90150)
- Lithonia Lighting LED Commercial Lights