Shop All LED Troffers
Lithonia Lighting
LED Troffer Kit, 4000K, 2x2
Mfr # 2VTL2RT 33L ADP EZ1 LP840
Zoro # G5106166
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Lighting Certification DesignLights Consortium (DLC)
- Watts 35
Product Information
- Brand Lithonia Lighting
- MFR # 2VTL2RT 33L ADP EZ1 LP840
- Zoro # G5106166
- UPC # 753573688372
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Length | 22 5/8 in |
Fixture Height | 3 3/4 in |
Fixture Width | 22 1/2 in |
Overall Height | 4 in |
Overall Width | 22 1/2 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 24 in |
Description
LED Troffer Retrofit Kit, Lumens 3,821 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 4 in, Overall Length 24 in, Overall Width 22 1/2 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Range 100 Percent to 1 Percent, LED Replacement For T8 U-Bend, Lens Type Diffuser Lens, Lumens per Watt 129 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Baker UV Bulb G36t5 replacement light bulb lamp (UV BULB G36T5 BAKER)
- MILWAUKEE TOOL M12 PACKOUT Flood Light with USB Charger (Tool Only) (2356-20)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44793-71)
- MARCO Frosted Bulb for Galaxy 307 Hose-Mountable Blast Light – 20 Watt (1030706)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2FSL2 20L EZ1 LP840)
- LITHONIA LIGHTING Recessed Troffer, 5238 lm, Integrated LED (2VTL4 48L ADP EZ1 LP835 N100)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 2734 lm (2AVL2 30L MDR EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 55W, 120-277V (2GTL 4 60L EZ1 LP840)
- LITHONIA LIGHTING LED Flat Panel, 3357 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- Lithonia Lighting LED Troffers