Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, Round Lens, 18000 lm
Mfr # CLXL9618000LMSEFRDLMVOLTGZ1040K80CRIWH
Zoro # G610190624
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Baked White Polyester, High Gloss
- Lighting Certification DLC Premium, DLC Standard
- Standards BAA, CA Title 20, CSA
- Max. Fixture Wattage 124.1 W
- Linkable Yes
Product Information
- Brand Lithonia Lighting
- MFR # CLXL9618000LMSEFRDLMVOLTGZ1040K80CRIWH
- Zoro # G610190624
- UPC # 191723827637
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 8 ft |
Overall Length | 96 in |
Overall Width | 3 1/2 in |
Description
8 ft, Lens Shape Round, 4000K, 18,000 lm, 147.9 lm/W, Max. Fixture Wattage 124.1 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Surface, Linkable Yes, For Bulb Type LED, LED Replacement For HID, 4 Lamp T5HO 54 W, 6 Lamp T8 32 W, Bulb Included Yes, Dimmable Yes, CLX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21225)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- LIGHTOLIER Round Trim (L5RDD)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 3000K Soft White E26 Base 2-Pack (LR21481-2PK)
- LITHONIA LIGHTING LED Striplight, 22W, 2785 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 96" long, Adj. Lumens- 6000-10000, 120-277V, 35-50K (CSS L96 ALO4 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Linear Strip Light, 9354 lm (CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 50K 80CRI)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP2)
- Lithonia Lighting LED Strip Lights