Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 59W, 7480 lm, 2-15/64" W
Mfr # ZL1D L48 7000LM FST MVOLT 35K 80CRI WH
Zoro # G1151083
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Fixture Rated Life 100,000 hr
- Fixture Warranty 5 yr
- Nominal Width 2 1/4 in
- Lighting Certification DLC 5.0
Product Information
- Brand Lithonia Lighting
- MFR # ZL1D L48 7000LM FST MVOLT 35K 80CRI WH
- Zoro # G1151083
- UPC # 190887801958
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Width | 2 1/4 in |
Nominal Height | 3 in |
Height | 2-63/64" |
Width | 2-15/64" |
Nominal Length | 4 ft |
Length | 48" |
Overall Length | 48 in |
Overall Width | 2 1/4 in |
Description
4 ft, Lens Shape Tube-Style, 3500K, 7,480 lm, 126.7 lm/W, Max. Fixture Wattage 59 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 2 Lamp T5 HO, 3 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Rialto 7089-5 replacement light bulb lamp (7089-5 RIALTO)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21261)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/CW/HO)
- HUBBELL WIRING DEVICE-KELLEMS Sensor Enclosure, 6.50inLx6.50inWx2.07inH (ACIPE)
- LITHONIA LIGHTING LED Striplight, 41W, 5541 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 41W, 5745 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 48" long, Adj. Lumens-3000-5000LM, 120-277V (CSS L48 ALO3 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Wraparound (BLWP4 60L ADP GZ10 LP840)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- Lithonia Lighting LED Strip Lights