Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 41W, 5745 lm, 2-15/64" W
Mfr # ZL1D L48 5000LM FST MVOLT 50K 80CRI WH
Zoro # G1151059
original price:
$206.12
25% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable / Non-Dimmable Dimmable
- Fixture Warranty 5 yr
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Nominal Length 4 ft
- Length 48"
Product Information
- Brand Lithonia Lighting
- MFR # ZL1D L48 5000LM FST MVOLT 50K 80CRI WH
- Zoro # G1151059
- UPC # 190887801262
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 4 ft |
Length | 48" |
Nominal Width | 2 1/4 in |
Width | 2-15/64" |
Nominal Height | 3 in |
Height | 2-63/64" |
Overall Length | 48 in |
Overall Width | 2 1/4 in |
Description
4 ft, Lens Shape Tube-Style, 5000K, 5,745 lm, 140.1 lm/W, Max. Fixture Wattage 41 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 1 Lamp T5 HO, 2 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, F35CWCU6WM (F35CW/C/U6/WM)
- FEIT ELECTRIC 20 W T12 1.5 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K , 2PK (F20T12/CW/2)
- WESTINGHOUSE 40 W A15 A-Line Incandescent Bulb E17 (Intermediate) Soft White , 2PK (03938)
- ILC Replacement for Jasco F13t5/830/l replacement light bulb lamp (F13T5/830/L JASCO)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 41W, 5456 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Strip Light, 8 ft L, Flat Lens, 88 W (CSS L96 ALO4 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Linear Strip Light, 9354 lm (CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Striplight, Round Lens, 18000 lm (CLXL9618000LMSEFRDLMVOLTGZ1040K80CRIWH)
- METALUX Metalux 2SLSTP1040DD120 24 in. LED Striplight (3518131)
- Lithonia Lighting LED Strip Lights