Shop All LED Commercial Lights
Lithonia Lighting
LED Striplight, 41W, 3000 lm, 120/277V
Mfr # ZL1NL483000LMFSTMVOLT40K80CRIWH
Zoro # G9564283
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 1 Lamp HID, 1 Lamp T5 HO, 1 Lamp T8
- Lighting Technology LED
- Voltage 120/277V
- Lighting Certification DLC 5.0
Product Information
- Brand Lithonia Lighting
- MFR # ZL1NL483000LMFSTMVOLT40K80CRIWH
- Zoro # G9564283
- UPC # 820476866906
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Nominal Height | 2 3/16 in |
Nominal Width | 2 1/8 in |
Nominal Length | 4 ft |
Height | 2-1/8" |
Width | 2-3/16" |
Length | 48" |
Overall Width | 2 1/8 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 3,565 lm, 120 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 1 Lamp T5 HO, 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMSAR VALUE BRAND 1.5W, S8 Miniature LED Light Bulb (3JYP7)
- MAGLITE Maglite S4D015 MagLite 4-cell D Display Box Black (S4D015)
- ADVANCE Electronic HID Ballast (IMH50GLFM)
- LEVITON LAMP SOCKETS MED SIDE OUTLET DUAL SOCKT INC (4010)
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Flat Panel, 4351 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Flat Panel, 3905 lm, Max Fixture 38.6W (EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Flat Panel, 3285 lm, Max Fixture 32.0W (EPANL 2X2 3400LM 80CRI 35K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4,4000K (LBL4 LP840)
- LITHONIA LIGHTING LED Wraparound, Curved Lens, 4600 lm (FMLWL 48 840 ZT MVOLT)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- Lithonia Lighting LED Commercial Lights