Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 30W, 3966 lm, 2-15/64" W
Mfr # ZL1D L48 3000LM FST MVOLT 35K 80CRI WH
Zoro # G1151013
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Fixture Housing Material Steel
- Height 2-63/64"
- Voltage 120/277V
- Lumens 3,966 lm
Product Information
- Brand Lithonia Lighting
- MFR # ZL1D L48 3000LM FST MVOLT 35K 80CRI WH
- Zoro # G1151013
- UPC # 889804392340
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Height | 2-63/64" |
Nominal Height | 3 in |
Width | 2-15/64" |
Length | 48" |
Nominal Width | 2 1/4 in |
Nominal Length | 4 ft |
Overall Width | 2 1/4 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Tube-Style, 3500K, 3,966 lm, 132.2 lm/W, Max. Fixture Wattage 30 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 1 Lamp T5 HO, 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40784)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (72701)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-22K)
- LITHONIA LIGHTING LED Striplight, 41W, 5456 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 59W, 7876 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 81W, 11442 lm, 2-15/64" W (TZL1D L96 10000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 96" long, Adj. Lumens- 6000-10000, 120-277V, 35-50K (CSS L96 ALO4 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Surface Fixture, 50-15/16 In. L (WL4 20L EZ1 LP835 N100 NESPDT7)
- ELCO LIGHTING Hardwire Connector (EPSD22)
- Lithonia Lighting LED Strip Lights