Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 19 Watts, 24" L, 2-3/16"
Mfr # ZL1N L24 2500LM FST MVOLT 40K 80CRI WH
Zoro # G1933519
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification DLC 5.0
- Watts 19
- CRI 80
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Green Certification or Other Recognition DesignLights Consortium (DLC)
Product Information
- Brand Lithonia Lighting
- MFR # ZL1N L24 2500LM FST MVOLT 40K 80CRI WH
- Zoro # G1933519
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 2 ft |
Overall Width | 2 1/8 in |
Overall Length | 24 in |
Description
2 ft, Lens Shape Tube-Style, 4000K, 2,500 lm, 113 lm/W, Max. Fixture Wattage 22 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T5 HO, 4 Lamp T8, HID, Bulb Included Yes, Dimmable Yes, ZL1N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE PSS5SVTZ4" TRIPLE SQUARE VERT. TENON - BRONZE (PSS5SVTZ)
- MAXLITE Troffer Retrofit Kit, 2x2, Watt/Color Sele (TRK22D20WCSCR)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F48T12/CW/HO)
- IPI INDUSTRIES IPI Industries HND1.2000ID B.E.R.G. II Dual System For Honda EU1000i/EU2000i (HND1.2000ID)
- LITHONIA LIGHTING LED Surface Fixture, 25-7/8 In. L (WL2 12L EZ1 LP835 N100 NESPDT7)
- LITHONIA LIGHTING LED Linear Strip Light, 5832 lm (CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Stairwell Fixture, 1311 Lumens, 4000K (WL2 12L EZ1 LP840)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 3500K (WL4 20L EZ1 LP835 N100 NES7 DIM10)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 50K 80CRI)
- LITHONIA LIGHTING LED Wraparound (BLWP4 60L ADP GZ10 LP840)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36)
- Lithonia Lighting LED Strip Lights