Shop All LED Strip Lights
Lithonia Lighting
LED Stairwell Fixture, With Sensor, 4000K
Mfr # WL4 20L EZ1 LP840 N100 NES7 DIM10
Zoro # G0262300
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color White
- Fixture Warranty 5 yr
- Standards CSA Certified, NGL 13
- Lighting Technology LED
- Lighting Certification DLC 5.0
Product Information
- Brand Lithonia Lighting
- MFR # WL4 20L EZ1 LP840 N100 NES7 DIM10
- Zoro # G0262300
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Width | 4 3/4 in |
Fixture Width | 4 3/4 in |
Nominal Height | 3 11/16 in |
Fixture Height | 3 11/16 in |
Nominal Length | 4 ft |
Fixture Length | 50 15/16 in |
Overall Length | 50 3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 3 3/4 in |
Description
4 ft, Lens Shape Architectural, 4000K, 2,255 lm, 121 lm/W, Max. Fixture Wattage 18.7 W, LED, Sensor Type Occupancy Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- HALO Smd6 Led (SMD6S6927WH)
- ILLUMAGEAR HALO SL Headlamp, White (S100010-101)
- ILC Replacement for Furnlite Fc-950 replacement light bulb lamp (FC-950 FURNLITE)
- LITHONIA LIGHTING Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, 4000 Lumens, White (FMLWL-LNK-48-ALO4-8SWW2)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens (WL4 30L EZ1 LP835)
- LITHONIA LIGHTING LED Linear Strip Light, 5832 lm (CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING 239UK7 Striplight, 120/277 V, 50 W, 2-Lamp, LED Lamp, 4500, 4000 K Color Temp, White Fixture (MNSL L48 2LL)
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- Lithonia Lighting LED Strip Lights