Shop All LED Strip Lights
Lithonia Lighting
LED Stairwell Fixture, With Sensor, 3500K
Mfr # WL4 20L EZ1 LP835 N100 NES7 DIM10
Zoro # G0262285
original price:
$293.37
13% off
new price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Temp. Range 0 Degrees to 25 Degrees C
- Lumens 2,152 lm
- Color Rendering Index 82
- Color Temperature 3500K
- Fixture Shape Rectangle
Product Information
- Brand Lithonia Lighting
- MFR # WL4 20L EZ1 LP835 N100 NES7 DIM10
- Zoro # G0262285
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Fixture Width | 4 3/4 in |
Nominal Width | 4 3/4 in |
Nominal Length | 4 ft |
Fixture Length | 50 15/16 in |
Fixture Height | 3 11/16 in |
Nominal Height | 3 11/16 in |
Overall Length | 50 3/4 in |
Overall Height | 3 3/4 in |
Overall Width | 4 3/4 in |
Description
4 ft, Lens Shape Architectural, 3500K, 2,152 lm, 115 lm/W, Max. Fixture Wattage 18.7 W, LED, Sensor Type Occupancy Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic Long Pile with Sherpa Back 60"x70" (Pewter) (999151BQF)
- CELEBRATIONS Inc C9 Cermc Mlt 24'25Ct (C4BG4213)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- ILC Replacement for Light Bulb / Lamp Jcr12v-100w/h10 replacement light bulb lamp (JCR12V-100W/H10 LIGHT BULB / LAMP)
- LITHONIA LIGHTING LED Stairwell Fixture, 2152 Lumens, 3500K (WL4 20L EZ1 LP835)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Striplight, 41W, 5456 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, 4000 Lumens, White (FMLWL-LNK-48-ALO4-8SWW2)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Surface Fixture, 50-15/16 In. L (WL4 20L EZ1 LP835 N100 NESPDT7)
- METALUX Metalux 3894912 36 in. 32 watts LED Shop Light; White (3894912)
- Lithonia Lighting LED Strip Lights