Shop All LED Strip Lights
Lithonia Lighting
LED Stairwell Fixture, 3095 Lumens, 3500K
Mfr # WL4 30L EZ1 LP835 N100 NES7 DIM10
Zoro # G0262276
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Fixture Rated Life 50,000 hr
- Emergency Battery Backup No
- Fixture Housing Color White
- Green Certification or Other Recognition DesignLights Consortium (DLC)
Product Information
- Brand Lithonia Lighting
- MFR # WL4 30L EZ1 LP835 N100 NES7 DIM10
- Zoro # G0262276
- UPC # 094728474274
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Fixture Width | 4 3/4 in |
Nominal Width | 4 3/4 in |
Nominal Height | 3 11/16 in |
Nominal Length | 4 ft |
Fixture Length | 50 15/16 in |
Fixture Height | 3 11/16 in |
Overall Length | 50 3/4 in |
Overall Height | 3 3/4 in |
Overall Width | 4 3/4 in |
Description
4 ft, Lens Shape Architectural, 3500K, 3,095 lm, 110 lm/W, Max. Fixture Wattage 28.2 W, LED, Sensor Type Occupancy Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- ILC Replacement for Heine Y-096.15.102 replacement light bulb lamp (Y-096.15.102 HEINE)
- JUNO LIGHTING Live End Connector, Silver (R38 SL)
- NITECORE MT21C 1000 Lumen Multifunctional 90 Degree Adjustable Flashlight (MT21C)
- LITHONIA LIGHTING LED Stairwell Fixture, 1311 Lumens, 4000K (WL2 12L EZ1 LP840)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 50K 80CRI)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 40K 80CRI)
- LITHONIA LIGHTING 239UK7 Striplight, 120/277 V, 50 W, 2-Lamp, LED Lamp, 4500, 4000 K Color Temp, White Fixture (MNSL L48 2LL)
- LITHONIA LIGHTING LED Striplight, 60W, 8386 lm, 2-15/64" W (TZL1D L96 6000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Linear Strip Light, 5832 lm (CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH)
- ALBEO LED Low Bay Fixture, 5000 lm, 49" L (LISI4B052D1P35VQCSWHTE)
- Lithonia Lighting LED Strip Lights