Shop All LED Strip Lights
Lithonia Lighting
LED Stairwell Fixture, 2152 Lumens, 3500K
Mfr # WL4 20L EZ1 LP835
Zoro # G0262398
original price:
$286.46
17% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
- Color Rendering Index 82
- Fixture Housing Color White
- Nominal Width 4 3/4 in
- Fixture Warranty 5 yr
Product Information
- Brand Lithonia Lighting
- MFR # WL4 20L EZ1 LP835
- Zoro # G0262398
- UPC # 753573525769
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Width | 4 3/4 in |
Fixture Width | 4 3/4 in |
Nominal Length | 4 ft |
Fixture Length | 46 13/16 in |
Nominal Height | 3 7/8 in |
Fixture Height | 3 7/8 in |
Overall Width | 4 3/4 in |
Overall Length | 46 3/4 in |
Overall Height | 3 7/8 in |
Description
4 ft, Lens Shape Architectural, 3500K, 2,152 lm, 115 lm/W, Max. Fixture Wattage 18.7 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- JESCO 96W 24V NonDimming LED Hardwire Power Supply (DL-PS-96/24-HWD)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-40KBN)
- WOLO Mini Light Bar, 24" L, Red (3560M-R)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, 4000 Lumens, White (FMLWL-LNK-48-ALO4-8SWW2)
- LITHONIA LIGHTING LED Striplight, 60W, 8386 lm, 2-15/64" W (TZL1D L96 6000LM FST MVOLT 40K 80CRI WH)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light|164W|Yellow|3000K|50 Feet|IncludesClips, Connectors & AC PoweredKIT (Epistar-Y)
- Lithonia Lighting LED Strip Lights