Shop All LED Strip Lights
Lithonia Lighting
LED Stairwell Fixture, 1249 Lumens, 3500K
Mfr # WL2 12L EZ1 LP835
Zoro # G0262337
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Length 23 3/8 in
- Dimmable Yes
- Watts 12.2
- CRI 82
- Lumens Per Watt 102.0
Product Information
- Brand Lithonia Lighting
- MFR # WL2 12L EZ1 LP835
- Zoro # G0262337
- UPC # 094728474236
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Fixture Length | 23 3/8 in |
Fixture Width | 4 3/4 in |
Nominal Length | 2 ft |
Nominal Height | 3 7/8 in |
Nominal Width | 4 3/4 in |
Fixture Height | 3 7/8 in |
Overall Width | 4 3/4 in |
Overall Height | 3 7/8 in |
Overall Length | 23 1/4 in |
Description
2 ft, Lens Shape Architectural, 3500K, 1,249 lm, 102.3 lm/W, Max. Fixture Wattage 12.2 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Recessed Trim, 6in, Black Baffle (24 BWH)
- ILC Replacement for Olympus 12v-100w Hal-l replacement light bulb lamp (12V-100W HAL-L OLYMPUS)
- ILC Replacement for Damar 01180a replacement light bulb lamp (01180A DAMAR)
- SATCO 10W A19 LED Light Bulb - Medium Base - Frost Finish (S29629)
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 4000K (WL4 20L EZ1 LP840 N100 NES7 DIM10)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- LITHONIA LIGHTING LED Stairwell Fixture, 1889 Lumens, 4000K (WL2 18L EZ1 LP840)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- ILC Replacement For EIKO STR4PS45835UD (STR4/PS45/835/UD)
- Lithonia Lighting LED Strip Lights