Shop All Flushmount Lights
Lithonia Lighting
LED Square Light, 11in, 16W, 4000K
Mfr # FMLSL 11 14840 M4
Zoro # G5159393
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width 11"
- Voltage 120V AC
- Height 3-1/4"
- Lumens 1,100 lm
Product Information
- Brand Lithonia Lighting
- MFR # FMLSL 11 14840 M4
- Zoro # G5159393
- UPC # 753573687436
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11" |
Width | 11" |
Height | 3-1/4" |
Nominal Width | 11 in |
Nominal Height | 3 1/4 in |
Nominal Length | 11 in |
Overall Height | 2 7/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Length | 11 in |
Overall Width | 11 in |
Description
LED Square Light, Diameter Not Applicable, Overall Length 11 in, Series FMLSL, Light Output 1,100 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 16 W, Voltage 120V AC, Overall Height 2 7/8 in, Overall Width 11 in, Housing Color White, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 19680 lm (JEBL 18L 50K 80CRI WH)
- AFX Koren LED Undercabinet Light, 40", White (RFKIT13AJ)
- SUNLITE LED A19 Dimmable Decorative Silver Bowl Filament Edison Chrome Globe Light Bulb 2200K, 6PK (80497-SU)
- ELCO LIGHTING 6 Reflector with Regressed Prismatic Glass Lens Trim" (ELS426G)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 48 (CSVT L48 6000LM MVOLT 40K 80CRI)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 3000K (FMML 13 830)
- LITHONIA LIGHTING LED Flush Mount, 35W, 4000K, 120V, 3100 lm (FMLL 9 30840)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BZA M4)
- LITHONIA LIGHTING LED Linear Strip Light, 2812 lm (CLX L48 3000LM SEFFDLMVOLTGZ1040K80CRIWH)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1095)
- Lithonia Lighting Flushmount Lights