Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 4000K, 40W, 120-277V
Mfr # 2GTL2 LP840
Zoro # G5136065
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DesignLights Consortium (DLC) 5.0
- Watts 40
Product Information
- Brand Lithonia Lighting
- MFR # 2GTL2 LP840
- Zoro # G5136065
- UPC # 753573916659
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 3 1/4 in |
Fixture Length | 24 in |
Fixture Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Height | 3 1/4 in |
Description
2 ft x 2 ft, Lens Shape Flat, 4000K, 3,700 lm, 98 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 40 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series 2GTL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM G8 T4 WW 20W (BP20G8/830/LED)
- ACCESS LIGHTING Mirage, 4 Light Adjustable Pendant or Track, Brushed Steel Finish (52224-BS)
- ELCO LIGHTING 6 Albalite Lens with Reflector Trim" (EL112SH)
- ILC Replacement for Burton 002000 replacement light bulb lamp (002000 BURTON)
- LITHONIA LIGHTING LED Flat Panel, 4013 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 1944 lm, 19.7W (2GTL2R 20L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000 lm, 4000K, 48in. (2FSL4 40L EOHN LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 38W, 120-277V (2RTL2 33L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 107 Lumens Per Watt (BLT4 40L ADP LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3241 lm, 80 CRI (2BLT2R 33L ADP EZ1 LP835)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12-EDU)
- Lithonia Lighting LED Troffers