Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 4000K, 39W, 120-277V
Mfr # 2FSL4 40L EZ1 LP840
Zoro # G5915244
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 39
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Product Information
- Brand Lithonia Lighting
- MFR # 2FSL4 40L EZ1 LP840
- Zoro # G5915244
- UPC # 820476874369
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 24 in |
Fixture Length | 48 in |
Fixture Height | 4 3/8 in |
Overall Width | 24 in |
Overall Height | 4 3/8 in |
Overall Length | 48 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,086 lm, 129 lm/W, LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 31.7 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2FSL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/850/LS EX39 G2 BB 3/1)
- ILC Replacement for Philips F15t8/ww/alto replacement light bulb lamp (F15T8/WW/ALTO PHILIPS)
- NIGHTSTICK Black Rechargeable Proprietary, 650 lm (NSR-9940XL)
- STREAMLIGHT Penlight, 250/90 lm, Industrial Grade, LED (66134)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 42W, 120-277V (2FSL2 40L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 32W, 120-277V (2GTL 4 30L SWL EZ1 LP840)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x4 (2VTL4RT 48L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5121 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 29W, 3471 lm, 80 CRI (BLT4R 30L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 2734 lm (2AVL2 30L MDR EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 108 Lumens Per Watt (2BLT2 33L ADP LP835)
- Lithonia Lighting LED Troffers