Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 3500K, 39W, 120-277V
Mfr # 2GTL4 LP835
Zoro # G5136616
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 39
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Product Information
- Brand Lithonia Lighting
- MFR # 2GTL4 LP835
- Zoro # G5136616
- UPC # 753573916505
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 24 in |
Fixture Length | 48 in |
Fixture Height | 3 1/4 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 48 in |
Overall Height | 3 1/4 in |
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, 4,000 lm, 105 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2GTL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 Fluorescent 30Pk (FO32/V50/ECO)
- STREAMLIGHT Tactical Headlamp, 55 lm, Coyote, 1.07" dia (14513)
- CARSON OPTICAL Carson Optical PM-33MU Multi-Power LED Lighted Pocket Magnifiers (PM-33MU)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6275)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 46W, 120-277V (2FSL4 48L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 67W, 7746 lm, 80 CRI (2BLT4R 72L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3241 lm, 80 CRI (2BLT2R 33L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x2 (2VTL2R 33L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 120-277V (2GTL 2 33L EZ1 LP835)
- LITHONIA LIGHTING LED Flat Panel, 3857 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Recessed Troffer, 19W, 2339 lm, 80 CRI (BLT4R 20L ADP EZ1 LP840)
- Lithonia Lighting LED Troffers