Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 3500K, 35W, 120-277V
Mfr # 2GTL 2 33L EZ1 LP835
Zoro # G6214984
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 35
- Lighting Certification DesignLights Consortium (DLC) 5.0
Product Information
- Brand Lithonia Lighting
- MFR # 2GTL 2 33L EZ1 LP835
- Zoro # G6214984
- UPC # 00889804250572
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Length | 24 in |
Fixture Width | 24 in |
Fixture Height | 3 1/4 in |
Overall Height | 3 1/4 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 24 in |
Description
2 ft x 2 ft, Lens Shape Flat, 3500K, 3,360 lm, 117 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 28.6 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series 2GTL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- ILC Replacement for GE General Electric G.E Hr175dx39 replacement light bulb lamp (HR175DX39 GE GENERAL ELECTRIC G.E)
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- ILC Replacement for PAC FAB Fiberworks Long Life replacement light bulb lamp (FIBERWORKS LONG LIFE PAC FAB)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 40W, 120-277V (2GTL2 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 42W, 120-277V (2FSL2 40L EZ1 LP835)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x2 (2VTL2RT 33L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 20W, 2213 lm, 80 CRI (2BLT2R 20L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 19W, 2289 lm, 80 CRI (BLT4R 20L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- Lithonia Lighting LED Troffers