Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 30W, 3445 lm, 80 CRI
Mfr # 2BLT4R 30L ADP EZ1 LP840
Zoro # G7477788
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 30
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Product Information
- Brand Lithonia Lighting
- MFR # 2BLT4R 30L ADP EZ1 LP840
- Zoro # G7477788
- UPC # 190887425901
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 3 in |
Fixture Length | 46 5/8 in |
Fixture Width | 24 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 in |
Overall Height | 3 in |
Overall Length | 46 3/4 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 2,979 lm, 131 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 23 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2BLTR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 50K (S9068)
- PHILIPS LIGHTING F96t12Cw Fluor Tube, 2PK (205443)
- STREAMLIGHT Industrial Lantern, LED, 7.25" L, Tan Body (44931)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8567)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 47W, 120-277V (2GTL 4 48L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3371 lm, 80 CRI (2BLT4R 30L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000 lm, 4000K, 48in. (2FSL4 40L EOHN LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 40W, 120-277V (2GTL2 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T435B)
- Lithonia Lighting LED Troffers