Shop All LED Retrofit Kits
This Product is Discontinued
Lithonia Lighting
LED Recessed Speaker Downlight, 720 lm (Discontinued)
Mfr # 6SL RD 07LM 30K 90CRI MW
Zoro # G5061207
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size 6 in
- Socket Type E26
- Watts 11 W
- Lumens 720
- Lighting Certification Unrated
Product Information
- Brand Lithonia Lighting
- MFR # 6SL RD 07LM 30K 90CRI MW
- Zoro # G5061207
- UPC # 191723516357
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 7 11/16 in |
Width | 7 11/16 in |
Height | 5 in |
Manufacturers Warranty Length | 1 yr Limited Speaker, 3 yr Limited Driver, 3 yr Limited LED |
Overall Height | 5 in |
Outside Diameter | 7 11/16 in |
Manufacturer Warranty Length | 1 yr Limited Speaker, 3 yr Limited Driver, 3 yr Limited LED |
Description
LED Recessed Speaker Downlight, Nominal Size 6 in, Color Temperature 3000K, Light Output 700 lm, Color Rendering Index 90, Trim Color Silver, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 11/16 in, Overall Height 5 in, Trim Material Cast Aluminum, Compliance Type Not Available, Voltage 120V AC, Ceiling Opening Required 6 in, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.