Shop All Recessed Light Housing
Lithonia Lighting
LED Recessed Remodel Housing, 6 In
Mfr # L7XRLED T24 U
Zoro # G9685347
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light Remodel
- IC Rating - Recessed Down Light IC, Non-IC
- Voltage - Recessed Down Light 120V AC
- Ceiling Type - Recessed Down Light Flat Ceiling
Product Information
- Brand Lithonia Lighting
- MFR # L7XRLED T24 U
- Zoro # G9685347
- UPC # 745977951923
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 7 1/2 in |
Width | 7 1/2 in |
Nominal Size | 6 in |
Length | 12 1/4 in |
Overall Width | 7 1/2 in |
Overall Length | 12 1/4 in |
Overall Height | 7 1/2 in |
Description
LED Recessed Down Light Housing, Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 6 in, Voltage 120V AC, Overall Height 7 1/2 in, Lighting Technology LED, IC Rating IC, Series L7XRLED, Ceiling Opening Required 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIDRIVE X 24V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-24V200W-J)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - Medium Base - 120V - Carded (S4705)
- PERFORMANCE TOOL LED Flashlight, NiCd, 85lm (W2451)
- FEIT ELECTRIC BULB LED A19 BW 5W 4PK (OM40DM/930CA/4)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009WHBB)
- HALO Super Trim Air-Tite® Reflector, 30 (30WATH)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410WH)
- HALO Reflector Trim, 692 (692H)
- ELCO LIGHTING 6 Airtight IC Shallow Remodel Housing" (RR9ICA)
- HALO Par Reflector Cone, 5020 (5020SN)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- Lithonia Lighting Recessed Light Housing