Shop All Recessed Lighting Kits
Lithonia Lighting
LED Recessed Downlight, 6" Size, 18.1 W
Mfr # LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS
Zoro # G408389827
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimming Range 10%
- Ceiling Opening Required 7 3/8 in
- Housing Color White
- Trim Color Clear
- Ceiling Type Flat Ceiling
Product Information
- Brand Lithonia Lighting
- MFR # LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS
- Zoro # G408389827
- UPC # 00194994825081
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Overall Height | 4 3/16 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 7 5/8 in |
Nominal Size | 6 in |
Description
LED Recessed Downlight, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 6 in, Maximum Wattage 18.1 W, Light Output 500 lm, 750 lm, 1,000 lm, 1,500 lm, 2,000 lm, 2,500 lm, 3,000 lm, Color Temperature 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 4 3/16 in, Lighting Technology Fluorescent, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Clear, Trim Style Open, Series LBR, Outside Diameter 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LOHB-2FT-50W-50KMINI CUTOFF WALLPACK (LOHB-2FT-50W-50K)
- ILC Replacement For EIKO LW445W9FCCT3UD (LW4/45W/9FCCT3/UD)
- ILC Replacement for Thermo Scientific Spectronic 20+ replacement light bulb lamp (SPECTRONIC 20+ THERMO SCIENTIFIC)
- ILC Replacement for Damar Bab/cg 20W 24V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 24V MR16 GU5.3 DAMAR)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 12" H (WF4 SWW5 90CRI MW M6)
- LITHONIA LIGHTING LED Recessed Downlight, 8" Size, 18.1 W (LBR8 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 4" LED Canless Recessed Downlight, 2700-5000K, White (WF4-SWW5-90CRI-MW-M6)
- LITHONIA LIGHTING LED Recessed Downlight, 4" Size, 18.1 W (LBR4 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- ILC Replacement For SATCO S11827 (S11827)
- Lithonia Lighting Recessed Lighting Kits