Shop All LED Commercial Lights
Lithonia Lighting
LED Parking Garage Light, 5769 lm, 64W
Mfr # VAP 6000LM PCL MD MVOLT GZ10 50K 90CRI
Zoro # G5116577
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 100W MH/HPS
- Lighting Certification DesignLights Consortium (DLC)
- Voltage 120-277V AC
- Watts 49
Product Information
- Brand Lithonia Lighting
- MFR # VAP 6000LM PCL MD MVOLT GZ10 50K 90CRI
- Zoro # G5116577
- UPC # 00191848637098
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Height | 4 1/8 in |
Length | 54-3/4" |
Width | 54 3/4 in |
Depth | 8 1/4 in |
Description
Linear Parking Garage Light, Color Temperature 5000K, Color Rendering Index 90, Lumens 6,000 lm, Fixture Wattage 49 W, Voltage 120-277V AC, LED Replacement For 100W MH/HPS, Light Technology LED, Fixture Shape Rectangular, Height 4 1/8 in, Width 54 3/4 in, Depth 8 1/4 in, Rated Life 60,000 hr, Fixture Housing Color Clear, Fixture Housing Material Polycarbonate, Lumens per Watt 129 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -20 Degrees C, Standards CSA Certified, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Qh1200t3/cl 144 replacement light bulb lamp (QH1200T3/CL 144 LIGHT BULB / LAMP)
- ILC Replacement for UV Resources 52053541 replacement light bulb lamp (52053541 UV RESOURCES)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1712)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 4FT MIN10 50W 35K MVOLT CLP WHT)
- LITHONIA LIGHTING Compact Wall Pack, 9200 lm (WPX3 LED 50K MVOLT DDBXD M2)
- LITHONIA LIGHTING LED Flat Panel, 3479 lm, Max Fixture 31.0W (EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Wraparound, Curved Lens, 4600 lm (FMLWL 48 840 ZT MVOLT)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,4000K (LBL2 LP840)
- LITHONIA LIGHTING Compact Wall Pack, 1550 lm (WPX1 LED P1 50K MVOLT DDBXD M4)
- LITHONIA LIGHTING Wraparound Fixture, 48" L, 3933 lm, 3500K (SBL4 LP835)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- Lithonia Lighting LED Commercial Lights