Shop All LED Troffers
Lithonia Lighting
LED Parabolic Kit, 4000K, 2x2
Mfr # 2VTL2R 33L ADP EZ1 LP840
Zoro # G5107681
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Watts 35
- Lighting Certification DesignLights Consortium (DLC)
Product Information
- Brand Lithonia Lighting
- MFR # 2VTL2R 33L ADP EZ1 LP840
- Zoro # G5107681
- UPC # 753573674962
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 22 1/2 in |
Fixture Length | 22 5/8 in |
Fixture Height | 3 3/4 in |
Nominal Size | 2 ft x 2 ft |
Overall Height | 4 in |
Overall Width | 22 1/2 in |
Overall Length | 24 in |
Description
LED Parabolic Retrofit Kit, Lumens 3,821 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 4 in, Overall Length 24 in, Overall Width 22 1/2 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Range 100 Percent to 1 Percent, LED Replacement For T8 U-Bend, Lens Type Diffuser Lens, Lumens per Watt 129 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MH1000/U/BT37)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Phoenix Feather Design Hand Painted Finish (BSL-310-BL)
- ILC Replacement For KANDOLITE EXTENDED ESR 18858 (EXTENDED ESR 18858)
- ILC Replacement for Sola E-971-w-so1000 (E-971-W-SO1000 SOLA)
- LITHONIA LIGHTING LED Recessed Troffer, 67W, 7746 lm, 80 CRI (2BLT4R 72L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x2 (2VTL2RT 33L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 19W, 2339 lm, 80 CRI (BLT4R 20L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 31W, 120-277V (2GTL 4 30L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 46W, 120-277V (2FSL4 48L EZ1 LP840)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x4 (2VTL4RT 48L ADP EZ1 LP840)
- Lithonia Lighting LED Troffers