Shop All Recessed Troffer Lights
Lithonia Lighting
LED Parabolic Kit, 3500K, 2x4
Mfr # 2VTL4R 48L ADP EZ1 LP835
Zoro # G5127631
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Height 3 3/4 in
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Bulb Technology LED
- Lumens 5,090 lm
- Nominal Size - Fixtures 2 ft x 4 ft
Product Information
- Brand Lithonia Lighting
- MFR # 2VTL4R 48L ADP EZ1 LP835
- Zoro # G5127631
- UPC # 753573441816
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Fixture Height | 3 3/4 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 22 1/2 in |
Fixture Length | 48 in |
Nominal Size | 2 ft x 4 ft |
Overall Height | 4 in |
Overall Width | 22 1/2 in |
Overall Length | 48 in |
Description
LED Parabolic Retrofit Kit, Lumens 5,090 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 4 in, Overall Length 48 in, Overall Width 22 1/2 in, Color Rendering Index 82, Color Temperature 3500K, Dimming Range 100 Percent to 1 Percent, LED Replacement For 3 Lamp T8, Lens Type Diffuser Lens, Lumens per Watt 130 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 25111a replacement light bulb lamp (25111A DAMAR)
- ILC Replacement for Eiko 49569 replacement light bulb lamp (49569 EIKO)
- ILC Replacement for Germ Guardian Lb1000 replacement light bulb lamp (LB1000 GERM GUARDIAN)
- ILC Replacement for Whelen Engineering 01-0683329 (01-0683329 WHELEN ENGINEERING)
- LITHONIA LIGHTING Recessed Troffer, F4030BX, 78W, 120-277V (2AV G 2 CF40 MDR SMD MVOLT GEB10RS)
- LITHONIA LIGHTING Decorative Fluorescent Fixtures, 120/277V (LB 4 32 MVOLT GEB10IS)
- LITHONIA LIGHTING Replacement Diffuser, F/RT5 Fixtures (DRTL48)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 29W, 120-277V (2TL2 33L FW A19 EZ1 LP835 N100)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- LITHONIA LIGHTING Cleanroom Fixture, T8,112W, 120-277V (2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS)
- ADVANCE BALLAST FLURCNT 40W 2LGT (RELB2S40N35I)
- Lithonia Lighting Recessed Troffer Lights