Shop All LED Bay Lights
Lithonia Lighting
LED Low Bay, 59.8 W, 48" L, Dimmable
Mfr # UFITL488000LMSEFMVOLTGZ1040K 80CRI WH
Zoro # G910884391
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height Up to 12 ft
- Lighting Technology LED
- Lumens 8,000 lm
- Light Distribution General
- Color Temperature 4000K
Product Information
- Brand Lithonia Lighting
- MFR # UFITL488000LMSEFMVOLTGZ1040K 80CRI WH
- Zoro # G910884391
- UPC # 193048254617
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | Up to 12 ft |
Overall Length | 48 in |
Overall Width | 9 13/16 in |
Channel Width | 9 13/16 in |
Overall Height | 4 5/16 in |
Description
LED Low Bay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Shimadzu 062-65005-00 replacement light bulb lamp (062-65005-00 SHIMADZU)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V (S3396)
- GE LAMPS LED Lamp, BIAX, 17W, 4000K (LED172G11/840/10)
- IMPORT 40-Watt Clear Incandescent Light Bulb (78.2)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 13966 lm (IBE 15LM MVOLT 40K)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDHVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LED Rd High Bay 13in., Switchable CCT, A (CPRB ALO13 UVOLT SWW9 80CRI DWH)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 17762 lm (IBE 18LM MVOLT 40K)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 11306 lm (IBE 12LM MVOLT 40K)
- LITHONIA LIGHTING Compact Pro 14.4 inch L LED High Bay Fixture T8 88 watt (268SAH)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- Lithonia Lighting LED Bay Lights