Shop All LED Strip Lights
Lithonia Lighting
LED Linear Strip Light, 9354 lm
Mfr # CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH
Zoro # G5076832
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Linkable Up To Unlinkable
- Nominal Width 3 1/2 in
- Fixture Warranty 5 yr Limited Warranty
- Emergency Battery Backup No
Product Information
- Brand Lithonia Lighting
- MFR # CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH
- Zoro # G5076832
- UPC # 191723525830
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Width | 3 1/2 in |
Nominal Height | 2 3/4 in |
Nominal Length | 8 ft |
Overall Length | 96 in |
Overall Width | 3 1/2 in |
Fixture Height | 2 3/4 in |
Fixture Width | 3 1/2 in |
Fixture Length | 96 in |
Description
8 ft, Lens Shape Flat, 5000K, 9,354 lm, 140.1 lm/W, Max. Fixture Wattage 66.5 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T5 HO, 3 Lamp T8, HID, Bulb Included Yes, Dimmable Yes, CLX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wedeco Lmp42012 replacement light bulb lamp (LMP42012 WEDECO)
- SATCO 45/36/27W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23140)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11908)
- HALO Halo Undercab 4 Cct + Usb 24" Wht (HU30BSC24P)
- LITHONIA LIGHTING LED Linear Strip Light, 5667 lm (CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 5832 lm (CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 3500K (WL4 20L EZ1 LP835 N100 NES7 DIM10)
- LITHONIA LIGHTING LED Striplight, 30W, 3966 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 30W, 4176lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- Lithonia Lighting LED Strip Lights